Staple Type M
Staple M
STAPLE M-19 9,9 MM
Art.-no. 0480102191
EAN 4053479912097
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Zinc plated
Product information
Datasheets(X)
Width (b1) | 10 mm |
Length (l1) | 19 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!