Staple Type M
Staple M
STAPLE M-32 10,2 MM
Register and access more than 75 000 products
- Zinc plated
Datasheets(X)
Width (b1) | 10 mm |
Length (l1) | 32 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!