Staples for hand-held stapler and hammer tacker
Staple for hammer and hand staple guns
STPL-MANSTPL-F.0714811/0714834-6MM
Register and access more than 75 000 products
Datasheets(X)
Width (b1) | 10.6 mm |
Length (l1) | 6 mm |
Nominal diameter | 1.25 mm |
Material | Steel |
Surface | Zinc plated |
Suitable for hammer tacker and hand tacker | Würth ST11 |
RoHS-compliant | Yes |