Staple Type P
Staple P
STPL-PN-P-(W5562)-L25MM-W26,5MM
Art.-no. 0480265251
EAN 4053479912202
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Width 26.5 mm, wire 1.3 x 1.6 mm
The wide crown P staple is suited e.g. for fixing fibreboard and cardboard in weatherproof structures and for manufacturing e.g. wooden containers and ceiling trusses.
Product information
Datasheets(X)
Width (b1) | 26.5 mm |
Length (l1) | 25 mm |
Wire width | 1.6 mm |
Wire thickness | 1.4 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |