Nail Steel brad nail, straight magazine.
Steel plain for BEA SKS 650-22
STEELBRAD SKS 25MM
Art.-no.
0480300625
EAN 4045758532638
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Nails compatible with the SKS 650-228C brad nailer.
Product information
Datasheets(X)
Nominal diameter (d1) | 1.83 mm |
Length (l1) | 25 mm |
Material | Steel |
Surface | Plain |