Type 0/97 staples
Staple steel zinc plated type 0/97
STPL-PN-97-GALV-(A2K)-L12MM-W4,5MM
Art.-no. 048045012
EAN 4016429004761
Register and access more than 75 000 products
Datasheets(X)
Attachment of panels and profile boards
![]() | |
Width (b1) | 4.5 mm |
Length (l1) | 12 mm |
Wire width | 0.66 mm |
Wire thickness | 0.95 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 4000000 PCS |
Approval | No |
RoHS-compliant | Yes |
