Staple V
Staple V
STAPLE V-12 9,0 MM
Art.-no.
048090 121
EAN 4056807014067
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Width (b1) | 9 mm |
Length (l1) | 12 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |