Collated nail, clear conical coil
Steel, clear, collated, 16°, conical coil
NL-RDMG-CONI-RG-PL-2,1X40
Register and access more than 75 000 products
Collated nails for coil nailers, which can be used with conical coils.
Wire nail with 16° angle.
Datasheets(X)
Nominal diameter (d1) | 2.1 mm |
Length (l1) | 40 mm |
Material | Steel |
Surface | Uncoated |
Design | Ring |
Number per pallet | 252000 PCS |
RoHS-compliant | Yes |