Coil nail ring, clear, smooth coil conical coil
Steel, clear, smooth, 16°, conical coil
NL-RDMG-CONI-PL-2,1X38
Register and access more than 75 000 products
Collated nails for coil nailers, which can be used with conical coils.
Wire nail with 16° angle.
Datasheets(X)
Nominal diameter (d1) | 2.1 mm |
Length (l1) | 38 mm |
Material | Steel |
Surface | Plain |
Design | Conical |
Number per pallet | 315000 PCS |
RoHS-compliant | Yes |