Welcome to Würth Finland For trade customers only

Ring shank coil nail on wide plastic tape

Steel hot dip galvanized w. ring-shaped shank 16°
RDMGNL-16DGR-(HDG)-2,1X50MM

Art.-no. 0481902150

EAN 4065233040717

-
Ring shank coil nail on wide plastic tape

Art.-no. 0481902150

-
Quantity
PU
x 5250 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Full head ring shank nail, FZV, sloping 16° from the vertical

Good extraction values


  • Ribbed shank

Meets corrosion protection requirements according to usage class 3, see Eurocode 5, para. 4.1.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ring shank nails can be used for construction and cladding jobs. In the case of cladding jobs that are not to be painted, use of stainless nail types is recommended as the zinc used for galvanising may cause dark rings in the wood around the nail.

Nominal diameter (d1)

2.1 mm

Length (l1)

50 mm

Material

Steel

Surface

Hot dip galvanized

Number per pallet

144000 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

NLR-PN-COIL-DCN3264-(5-8BAR)

Powerful lightweight drum gun suitable for wood casing tasks
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information