Coil nail ring 16°, conical coil Conical coil
Coil nail ring hot-dip galvan. 16°, conical coil
FLATCOIL/WIRE,RING/HOTDI2,1X38
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 2.1 mm |
Length (l1) | 38 mm |
Material | Steel |
Surface | Hot dip galvanized |
Number per pallet | 179200 PCS |
RoHS-compliant | Yes |