Anchor nail 34°, collated
Barbed anchor nail 34° hot dip galvanised
NL-ANC-HDG-34DGR-D4,0-L50MM
Register and access more than 75 000 products
The hot-dip galvanised Würth 34° annular ring shanked nail with plastic binding is suitable for the nailing of hot-dip galvanised construction fastenings in exposure category 3 (outdoor spaces exposed to weather conditions).
The zinc is 55µ thick, which is typically equivalent to hot-dip galvanised pillar and post bases mounted outdoors.
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 50 mm |
Material | Steel |
Surface | Hot dip galvanized |
Number per pallet | 180000 PCS |
RoHS-compliant | Yes |