Anchor nail 34°, collated Plastic binding
Annular ring shanked nail NN 34° plastic binding
NL-ANC-ZN-34DGR-D4,0-L50MM
Register and access more than 75 000 products
The zinc-coated Würth 34° annular ring shanked nail with plastic binding is suitable for the nailing of zinc-coated construction fastenings in exposure category 2 (outdoor spaces protected against weather conditions).
The zinc is 12µ, which is equivalent to typical construction fastenings.
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l1) | 50 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 180000 PCS |
RoHS-compliant | Yes |