Cable tie natural colour HellermannTyton
Cable tie with a plastic latch, HellermannTyton
CBLTIE-4,6X300MM
Register and access more than 75 000 products
- Suitable for tying cables, wires, hoses and bundles
- Installation by hand or with a tool
- Polyamide 6.6
- Plastic lock
- Fire safety class UL94 V2
- RoHS-compliant
- Classifications: DNV, SAE
Datasheets(X)
Material | PA 6.6 - Polyamide |
Colour | Natural |
Width | 4.6 mm |
Length | 300 mm |
Min./max. bundle diameter | 1.5-110 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min./max. processing temperature | 0 to 85 °C |
Min. tensile force | 225 N |
Ultraviolet resistance | No |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | Plastic latch, With curved tip, Head with top |
Flammability | V2 |