Welcome to Würth Finland For trade customers only

Cable tie holder acid-proof steel

Cable tie holder, self-adhesive, AISI 316
CBLTIEHOLD-10,2X23MM

Art.-no. 05022001
EAN 4031026625157

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For surface mounting with cable ties. Screw mounting.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Suitable for cable ties

9 mm

Width

10.2 mm

Colour

Stainless steel coloured
Chrome coloured

Length

23 mm

Material

Stainless steel AISI 316

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information