Welcome to Würth Finland For trade customers only

Steel cable tie acid-proof

Special cable tie, metal latch, AISI 316
COATED STEELTIE 4,6X362

Art.-no. 0502463621
EAN 4053479917023

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

MBT series steel wire ties are suitable for extremely demanding conditions.
Fireproof binding reliably keeps cables in their place. Polyester-coated steel wire ties increase the reliability of the binding in demanding conditions. The coating reduces the risk of damage and galvanic corrosion of the cables.

Properties and benefits:
Manufactured from acid-proof steel (SS316)
The surface coating protects the sheath of the cable from damage
Patented permanent locking
Weatherproof
Corrosion-resistant
Anti-magnetic
Wide operating temperature range
Non-flammable (not including the coating)
NoticeApproved by: Det Norske Veritas and Lloyds for uncoated steel cable ties.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaTypical applications include heavy, shipping and chemical industry as well as applications where high levels of fire safety are required.

Design

Extra strong

Width of band (B)

4.6 mm

Width

4.6 mm

Length (L)

362 mm

Min./max. bundle diameter (Ø)

17-102 mm

Material

Stainless steel A4

Min./max. temperature resistance

-80 to 538 °C

Ultraviolet resistance

Yes

Colour

Black

Halogen-free

Yes

Max. tensile force

540 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information