PA66 cable tie
Basic cable tie with plastic lock, YY
CBLTIE-PLALATCH-PA66-BLCK-12,4X510MM
Register and access more than 75 000 products
A high-quality basic cable tie for occasional use and for retail.
The product is well suited for temporary attachment (e.g. for concrete curing cables) and for use as packaging material.
Datasheets(X)
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 12.4 mm |
Length | 510 mm |
Min./max. bundle diameter | 12-150 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min./max. processing temperature | 0 to 85 °C |
Min. tensile force | 1140 N |
Ultraviolet resistance | Limited |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | 0° straight, Head with top, Plastic latch |
Flammability | V2 |