Reusable cable tie HellermannTyton
Cable tie reusable HellermannTyton
CBLTIE-BLCK-13X752MM
Register and access more than 75 000 products
Datasheets(X)
Design | Extra strong |
Width of band (B) | 13 mm |
Width | 13 mm |
Length (L) | 752 mm |
Min./max. bundle diameter (Ø) | 40-210 mm |
Material | PA 6.6 - Polyamide |
Min./max. temperature resistance | -40 to 80 °C |
Ultraviolet resistance | Very good |
Colour | Black |
Halogen-free | Yes |
Corresponds to original spare part number | 115-00030 |
Max. tensile force | 888 N |