Steel cable tie stainless steel AISI 304
Special cable tie, metal latch, AISI 304
RST CABLETIE 7,9X 201
Register and access more than 75 000 products
Durable and reliable binding
Weatherproof
Corrosion-resistant
Wide operating temperature range
Non-flammable
Datasheets(X)
Design | Extra strong |
Width of band (B) | 7.9 mm |
Width | 7.9 mm |
Length (L) | 201 mm |
Min./max. bundle diameter (Ø) | 17-50 mm |
Material | Stainless steel AISI 304 |
Min./max. temperature resistance | -80 to 538 °C |
Ultraviolet resistance | Yes |
Colour | Stainless steel coloured |
Halogen-free | Yes |
Silicone-free | Yes |
Max. tensile force | 2000 N |