Welcome to Würth Finland For trade customers only

Sandpaper triangle Useit® Superpad, wood

Wood sandpaper triangle Useit Superpad
DSPAP-USEIT-P-P240-93X93X93MM
ZEBRA

Art.-no. 0581220240
EAN 4046778304144
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface


  • No clogging, high sanding performance, long service life, uniform grinding finish

  • Dust and shadow-free operation


Saves time and money


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



No clogging of abrasive


Hole pattern optimised for material and amount of dust produced.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

The Wurth Superpad for wood is universally suitable with or without dust extraction.

Form

Triangular

Dimensions of triangle-shaped sandpaper

93 x 93 x 93 mm

Hole pattern

Multiple perforations

Grid size

240

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information