Welcome to Würth Finland For trade customers only

Hook and loop support plate

Hook and loop fastener support plate
SPRTPLT-POLPAD-SMALL-HOKLP-M14-D125MM

Art.-no. 058601 125

EAN 4038898100706

-
Hook and loop support plate

Art.-no. 058601 125

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For fastening polishing pads, lambskins etc. with hook and loop mounting

Optimum results


Foam intermediate layer allows users to gain a good feel for the surface



Time-saving


Hook and loop mount for rapid pad changes

This information is only a recommendation based on our experience. Preliminary testing required! While using the product, both the technical data sheet and the specifications of the applicable regulations are to be complied with.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

125 mm

Adhesive system

Hook and loop

Material

Polyurethane foam

Colour

Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

POLHOOD-LMBWOL-PREMIUM-BLACK-D135MM

For economical removal of scratched, dull and partially ground paint areas.
x 5 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information