Welcome to Würth Finland For trade customers only

RW® bit

RW bit E 6.3 (1/4)
BIT-RW30-LUMINOUSYELLOW-1/4ZO-L120MM

Art.-no. 061472 30
EAN 4062856278930

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The perfect bit for the new generation of ASSY screws
  • More power thanks to a larger contact area at the bit

  • More stability and precise positioning due to perfect fit of the bit in the drive

  • One-handed work and excellent support when positioning due to tight-fit recess

  • Double-printed bit for easy identification of the desired bit size
Notice

Only one bit is required for the RW and the AW drive. RW and AW bits are suitable for screws with both RW and AW drives.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Drive

1/4 inch

Drive type

Hexagon socket

Tip size

RW30

Tip type

RW

Length

120 mm

Material

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information