Welcome to Würth Finland For trade customers only

Sabre saw blade, metal, three stars, Demolition for demolition work

Sabre saw blade 3S, Demolition, metal
SSB-MET-5PCS-DEMOLITION-150X2,5/3,2

Art.-no. 0615915029

EAN 4038898428565

-
Sabre saw blade, metal, three stars, Demolition for demolition work

Art.-no. 0615915029

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ideal for pipe holders. Highest load-bearing capacity and long service life
  • The blade cuts precisely and at right angles thanks to the extremely wide blade body

  • The 2x2 tooth pitch ensures pleasant and easy working
Notice
  • Further technical information can be found on the packaging of the product.

  • For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your sabre saw blades.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

150 mm

Min./max teeth spacing

2.5-3.2 mm

Thickness

1.6 mm

Especially suitable for

Metal profiles and pipes, Thick metal sheets

Min./max. material thickness

4-12 mm

Number of pieces

5 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information