Twist drill bit HSS DIN 338 type RN 118°
Twist drill HSS DIN 338 type RN
DRL-TWST-MET-DIN338-HSS-D2,0MM
Art.-no. 062520
EAN 4025691095575
Register and access more than 75 000 products
High breakage resistance
Chip-free manufacturing process
Ideal for construction site and assembly applications without high precision requirements
Robust and durable design
Excellent adhesive properties of cooling lubricants and reduced buildup of material deposits
Vapour-plated surface
Sustainable product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm
Datasheets(X)
Suitable for machine type | Drill, Cordless screwdrivers |
Material to be processed | Steel |
Quality | Würth-Standard |
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 2.0 mm |
Length (l1) | 49 mm |
Chip flute length (l2) | 24 mm |
Shank diameter | 2.0 mm |
Shank style | Cylindrical |
Surface | Vaporised |
Cutting material | HSS |
Type | RN |
Angle of the tip | 118 Degree |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 1 of 4 points |
Bore hole quality (point system) ( ) | 1 of 4 points |
Versatility (points system) | 1 of 4 points |
Drilling behaviour (point system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for upright drilling machine (points system) | 1 of 4 points |
Suitable for milling-drilling centre (points system) | 1 of 4 points |
Self-centring | No |
Suitable for tensile strength up to | 1000 N/mm² |
Material of sub-group | General structural steels, Non-alloyed tempering steels |
| Cutting values | ||||||||||||
| For dia. 1.0-2.5 | ||||||||||||
| Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 12 | 20 | 4200 | 6300 | 0,050 | 1800 | 2800 | 0,060 | 1500 | 2300 | 0,070 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 12 | 20 | 4200 | 6300 | 0,050 | 1800 | 2800 | 0,060 | 1500 | 2300 | 0,070 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 12 | 20 | 4200 | 6300 | 0,050 | 1800 | 2800 | 0,060 | 1500 | 2300 | 0,070 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 5,5 | 12 | 2500 | 3800 | 0,030 | 1050 | 1600 | 0,035 | 830 | 1250 | 0,040 |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| For dia. 12.5-20.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 12.5 | from dia. 16.0 | from dia. 20.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 12 | 20 | 220 | 330 | 0,250 | 160 | 240 | 0,280 | 130 | 190 | 0,300 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 12 | 20 | 220 | 330 | 0,250 | 160 | 240 | 0,280 | 130 | 190 | 0,300 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 12 | 20 | 220 | 330 | 0,250 | 160 | 240 | 0,280 | 130 | 190 | 0,300 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 5,5 | 12 | 125 | 190 | 0,150 | 72 | 110 | 0,180 | 60 | 90 | 0,200 |
| For dia. 6.3-10.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | from dia. 10.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 12 | 20 | 500 | 750 | 0,160 | 340 | 520 | 0,180 | 270 | 420 | 0,200 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 12 | 20 | 500 | 750 | 0,160 | 340 | 520 | 0,180 | 270 | 420 | 0,200 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 12 | 20 | 500 | 750 | 0,160 | 340 | 520 | 0,180 | 270 | 420 | 0,200 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 5,5 | 12 | 330 | 500 | 0,080 | 200 | 300 | 0,100 | 150 | 230 | 0,120 |
| For dia. 3.15-5.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Steels | ||||||||||||
| General structural steels | ≤ 850 N/mm² | 12 | 20 | 1200 | 1800 | 1,000 | 780 | 1200 | 0,120 | 630 | 950 | 0,150 |
| Unalloyed quenched and tempered steels | ≤ 850 N/mm² | 12 | 20 | 1200 | 1800 | 1,000 | 780 | 1200 | 0,120 | 630 | 950 | 0,150 |
| Low-alloy quenched and tempered steels | ≤ 850 N/mm² | 12 | 20 | 1200 | 1800 | 1,000 | 780 | 1200 | 0,120 | 630 | 950 | 0,150 |
| Cast metals | ||||||||||||
| Cast iron | ≤ 350 HB | 5,5 | 12 | 650 | 1000 | 0,050 | 530 | 800 | 0,060 | 420 | 650 | 0,070 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!