Twist drill bit HSCO DIN 338 type RN
Twist drill bit HSCo DIN 338 type RN
DRL-TWST-MET-DIN338-HSCO-D9,0MM
Art.-no. 062690
EAN 4011231524964
Register and access more than 75 000 products
Technical features
- Tip angle 130°
- Shape C split point
- For drilling depths up to approx. 5x diameter
- 5 % cobalt
Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
The dia. 13.0mm drill shank has been reduced to dia. 12.7mm.
Datasheets(X)
Suitable for machine type | Cordless screwdrivers, Drill, Pedestal drilling machine |
Material to be processed | Steel, Cast iron, Stainless steel |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 9.00 mm |
Length (l1) | 125 mm |
Chip flute length (l2) | 81 mm |
Shank diameter | 9 mm |
Shank style | Cylindrical |
Surface | Plain |
Cutting material | HSCo |
Angle of the tip | 130 Degree |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) ( ) | 3 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 2 of 4 points |
Self-centring | Yes |
Suitable for tensile strength up to | 1200 N/mm² |