Welcome to Würth Finland For trade customers only

Flat chisel with SDS-max drive arbor

Flat chisel Max
FLCHIS-MAX-L400-W25MM

Art.-no. 0647040025
EAN 4011231534659

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Round shaft for general demolition and break-through work
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Spiking, mortising, knocking out, pounding, breaking open, breaking out etc. for softer materials. Can also be used for "marking" masonry to be knocked out.

Length

400 mm

Width

25 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information