Threaded bushing For repairing car spark plugs, TIME-SERT®
Insert nut for spark plug repair car
NUT-INRT-SPARKPLUG-M14X1,25X11
TIME-SERT
Register and access more than 75 000 products
- Reliable processing, even with weak walls
- Can also be used in thin-walled materials
- Media-tight
- Self-locking
- Precise positioning in the workpiece
Datasheets(X)
Thread type x nominal diameter x pitch (My) | M14 x 1.25 |
Length (L) | 11 mm |
Design | For flat seal |
Surface | Copper plated |
Material | Steel |