Cutting disc, Longlife & Speed For steel and stainless steel
Cutting disc Longlife & Speed
CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM
ZEBRA
Register and access more than 75 000 products
- Up to 50 % more cuts possible
- Significant clearance cutting and easier cutting due to extremely rough lateral surfaces
- Hardly any reworking necessary
- Considerably less stress on the user
- Very large safety buffer
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting - increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the power tool
- For further information, please refer to the package insert
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
Datasheets(X)
- Ideally suited to steel and particularly stainless steel
- Equally able to cut thick and thin materials such as pipes, solid materials, flat materials etc.
Versatility (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting ability (point system) | 4 of 4 points |
Handling/user-friendliness (point system) | 4 of 4 points |
Cut quality (point system) | 4 of 4 points |
Diameter | 125 mm |
Thickness | 1.0 mm |
Drill hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |
Disc thickness in direct comparison: | |||
0.8 mm | 1.0 mm | 1.3 mm | |
Service life: | ⚫⚫⚪⚪ | ⚫⚫⚫⚪ | ⚫⚫⚫⚫ |
Cutting performance: | ⚫⚫⚫⚫ | ⚫⚫⚫⚫ | ⚫⚫⚫⚪ |
Handling/user friendliness: | ⚫⚫⚫⚫ | ⚫⚫⚫⚫ | ⚫⚫⚫⚫ |
Cutting quality: | ⚫⚫⚫⚫ | ⚫⚫⚫⚪ | ⚫⚫⚪⚪ |
Versatile: | ⚫⚫⚪⚪ | ⚫⚫⚫⚫ | ⚫⚫⚫⚪ |