Clamping mandrel For cutting discs and grinding discs
Clamping mandrel for cutting and grinding disc
MNDRL-CUTDISC-D10-(0-8MM)-SHFT6MM
ZEBRA
Register and access more than 75 000 products
Clamping range from 0–8 mm
Just one clamping mandrel for all clamping ranges.
Clamping screw is completely countersunk in clamping mandrel
No protruding thread sections, enabling work even in cramped spaces.
Clamping screw with large contact surface and right-hand thread (self-clamping effect)
Reliable holding of wheels.
Clamping screw with large support surface and lengthwise slit
Easy to loosen or tighten with a 17 mm open-ended spanner or slotted screwdriver.
Datasheets(X)
Suitable for bore diameter | 10 mm |
Length | 58 mm |
Shank diameter | 6 mm |