Longlife cutting disc For steel
Cutting disc for steel Longlife
CUTDISC-LL-BLUE-ST-SR-TH2,5-BR22,2-D230
ZEBRA
Register and access more than 75 000 products
- Extremely low susceptibility to breakage
- Very high lateral stability
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting - increased risk of breakage!
- Ensure proper contact pressure
- Always clamp cutting discs (straight design) with metal ring towards the power tool
- For further information, please refer to the package insert
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
Datasheets(X)
- Ideally suited to steel
- Cutting solid materials, thick-walled pipes, profiles and metal sheets etc.
Versatility (points system) | 1 of 4 points |
Service life (points system) | 4 of 4 points |
Cutting ability (point system) | 2 of 4 points |
Handling/user-friendliness (point system) | 2 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter | 230 mm |
Thickness | 2.5 mm |
Drill hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 6600 rpm |
Max. circumferential speed | 80 m/s |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!