Welcome to Würth Finland For trade customers only

Small abrasives mini compact fleece disc

Small grinding media mini compact fleece disc
SNDDISC-NYLFLC-COMPACT-VERYFINE-D50

Art.-no. 0673215040
EAN 4038898405702

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With quick-change mounting

Abrasive grain: Silicon carbide



Very long service life in comparison to conventional fleece discs.


Saves money



Open, flexible and pliant fleece structure


Resists smearing, easy and safe handling and reduced clogging with uniform finish



Free of corrosive metals


No contamination of material surfaces



Flexible to use: 75 mm dia. disc can also be used with small holder for 50 mm discs


75 mm dia. disc can be used vertically and horizontally



For use on pneumatic rod grinders (angled down) and flexible shafts.



76 mm dia. discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.

Notice

Reduce contact pressure!

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

For fine sanding and light deburring of moulded and precision parts, rounding edges, producing decorative surfaces, preparing surfaces for polishing, cleaning and brightening, e.g. of oxidised brass parts, cleaning composite materials and removing epoxy resins.



Materials to be processed:


For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.

Diameter (Ø)

50 mm

Colour

Grey

Design

Compatible with 3M Roloc system

Grid size

400-600

Max. rotation speed

22000 rpm

Recommended rotation speed

2500 rpm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

HOLD-FLPDISC-50MM-6MM

x 1 pcs

HOLD-FLPDISC-76MM-6MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information