Welcome to Würth Finland For trade customers only

Angle bracket type A

Angle connector, type A
ANGLE BRACKET 40X40X2,5X40

Art.-no. 0681444251
EAN 4046777714289

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The angle connector A without reinforcement rib is ideal for high-quality load-bearing wood/wood connections in timber construction. Universally suitable for standard connections such as intersecting timbers.
  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European technical approval ETA-09/216

Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus FT full-thread screws.



Diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.



Available work documents:


Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Application area

European technical approval ETA-09/216

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaLoad-bearing connections of timber joists to wood (ETA-09/216) such as beam to beam and purlin to beam.
Instructions

Suitable fasteners:


  • Comb/ribbed nail in line with EN 14592: 4.0x40 mm

  • ASSY 3.0 Combi or ASSY plus VG Combi in accordance with ETA 11/0190: d = 10, 12 mm

  • Bolts and metal anchors according to manufacturers' specifications: d =10, 12 mm

Width x height x depth

40 x 40 x 40 mm

Thickness

2.5 mm

Approval

ETA

Product weight (per item)

59 g

Material

Aluzinc structural steel, 1.0242

Surface

Hot dip galvanized

Characteristic load-bearing capacities in kN;
1 piece angle bracket type A with Würth anchor nails
Angle connector type A
Article number ETA Anchor nail in 1 angle connector type A for each connection 3)
F1,Rk F2/3,Rk F4,Rk F5,Rk
Width x length x depth in mm Wood Steel Wood Wood Steel Wood Steel
mm kN kN kN kN kN kN kN
without rib 35x50x50x2.5 0681 050 040 09/0216 4x40 1.101) 0.921) 1,31 --- --- --- ---
40x90x90x3.0 0681 090 040 09/0216 4x40 1,21 1,14 2,40 --- --- --- ---
55x70x70x2.5 0681 070 055 09/0214 4x40 1,58 0,92 2,90 --- --- --- ---
65x90x90x2.5 0681 090 065 09/0214 4x40 2,50 1,38 3,67 --- --- --- ---
90x105x105x3.0 0681 100 090 09/0214 4x40 3,76 2,28 5,94 --- --- --- ---
55x70x70x2.5 5390 200 070 08/0183 4x40 1,53 0,78 3,79 --- --- --- ---
65x90x90x2.5 5390 200 090 08/0183 4x60 4,04 1,17 4,78 --- --- --- ---
90x105x105x3.0 5390 200 105 08/0183 4x60 4,05 2,25 6,40 --- --- --- ---
with rib 65x90x90x2.5 0681 090 965 09/0214 4x40 1,25 3,15 3,53 7,03 3,66 1,98 1,17
90x105x105x3.0 0681 100 990 09/0214 4x40 2,51 7,91 5,06 9,96 9,21 2,95 4,82
55x70x70x2.5 5390 201 070 08/0183 4x40 1,58 2,29 2,75 The load-bearing capacity depends on the geometry of the connected component 4), see tables F4 and F5
65x90x90x2.5 5390 201 090 08/0183 4x60 3,23 4,30 4,20
90x105x105x3.0 5390 201 105 08/0183 4x60 5,90 7,00 4,80
55x70x70x1.5 5390 202 070 08/0183 4x60 5,40 --- 6,35 --- --- --- ---
65x90x90x1.5 5390 202 090 08/0183 4x60 4,90 --- 6,10 --- --- --- ---
90x105x105x1.5 5390 202 105 08/0183 4x60 9,20 --- 8,50 --- --- --- ---
Characteristic load-bearing capacities in kN;
2 piece angle bracket type A with Würth anchor nails
Angle connector type A Article number ETA Anchor nail 2 angle connectors type A for each connection
Width x length x depth F1,Rk F2/3,Rk F4/5,Rk2)
Wood Steel Wood Wood Steel
(mm) kN kN kN kN kN
without rib 35x50x50x2.5 0681 050 040 09/0216 4.0x40 2.191) 1.841) 2,63 6,99 2,00
40x90x90x3.0 0681 090 040 09/0216 4.0x40 2,41 2,28 4,80 4,13 4,28
55x70x70x2.5 0681 070 055 09/0214 4.0x40 3,15 1,84 5,80 5,34 4,34
65x90x90x2.5 0681 090 065 09/0214 4.0x40 5,00 2,77 7,34 7,82 4,45
90x105x105x3.0 0681 100 090 09/0214 4.0x40 7,52 4,55 11,90 9,30 8,46
55x70x70x2.5 5390 200 070 08/0183 4.0x40 3,05 1,56 7,57 6,10 3,63
65x90x90x2.5 5390 200 090 08/0183 4.0x60 8,07 2,34 9,55 9,67 3,99
90x105x105x3.0 5390 200 105 08/0183 4.0x60 8,09 4,50 12,80 10,60 7,98
with rib 65x90x90x2.5 0681 090 965 09/0214 4.0x40 2,50 6,31 7,06 7,03 4,17
90x105x105x3.0 0681 100 990 09/0214 4.0x40 5,01 15,80 10,10 9,96 13,10
55x70x70x2.5 5390 201 070 08/0183 4.0x40 3,16 4,57 5,49 5,65 4,12
65x90x90x2.5 5390 201 090 08/0183 4.0x60 6,46 8,59 8,39 8,91 6,55
90x105x105x3.0 5390 201 105 08/0183 4.0x60 11,80 14,00 9,60 11,90 11,80
55x70x70x1.5 5390 202 070 08/0183 4.0x60 10,80 --- 12,70 11,00 ---
65x90x90x1.5 5390 202 090 08/0183 4.0x60 9,80 --- 12,20 13,50 ---
90x105x105x1.5 5390 202 105 08/0183 4.0x60 18,40 --- 17,00 16,40 ---
Characteristic load-bearing capacities in kN;
1 piece angle bracket type A with Würth anchor nails
Table F4 F4,Wood,Rk ; F4,Steel,Rk in kN4)
Height h in cm 8 10 12 14 16 20
55x70x70x2.5 mm
(Art. no. 5390 201 070)
0.82; 0.38 0.66; 0.28
--- 0.47; 0.21
---
---
65x90x90x2.5 mm
(Art. no. 5390 201 090)
---
--- 1.11; 0.46
0.95; 0.40
0.84; 0.35
---
90x105x105x3.0 mm
(Art. no. 5390 201 105)
---
--- 2.42; 1.02
--- 1.82; 0.69
1.37; 0.52
Table F5: F5,Wood,Rk; F5,Steel,Rk in kN4)
Angle connector
Width b in cm Height h in cm
8 10 12 14 16 20
55x70x70x2.5 mm (Art. no. 5390 201 070) 6 1.58; 0.93 1.73; 1.12 --- 2.45; 1.06 --- ---
10 1.44; 1.30 1.58; 1.19 --- 1.56; 1.26 --- ---
14 1.45; 1.29 1.47; 1.28 --- 1.48; 1.26 --- ---
65x90x90x2.5 mm (Art. no. 5390 201 090) 8 --- --- 3.85; 1.83 4.24; 1.72 4.89; 1.62 ---
10 --- --- 3.49; 1.98 3.65; 1.90 3.88; 1.82 ---
14 --- --- 3.23; 2.12 3.30; 2.08 3.37; 2.03 ---
90x105x105x3.0 mm (Art. no. 5390 201 105) 8 --- --- 5.94; 3.14 --- 5.45; 2.67 4.68; 2.30
10 --- --- 5.24; 3.55 --- 6.09; 3.13 5.27; 2.80
14 --- --- 4.68; 3.99 --- 5.00; 3.72 5.35; 3.47

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information