Comb nail / anchor nail
Ridge nail/anchor nail steel zinc plated
RIDGNL-(A3K)-4X50MM
Register and access more than 75 000 products
- The tapered section below the nail head ensures that the nail fills the hole in the wood connector ensuring an exact transfer of force
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Angle brackets, joist hangers, cross connectors, steel plates and moulded steel plate parts, rafter-to-purlin connectors, rafter foot fittings, perforated plates, flat steel anchors, diagonal bracing etc.
Diameter | 4 mm |
Length | 50 mm |
Head diameter | 8 mm |
Material | Steel |
Surface | Zinc plated |
Thread length | 40 mm |