Suspension belt
Steel strapping single perforated
BRACING STRAP 25X2,0 25M
Art.-no.
0681999362
EAN 4053479940830
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
For anchoring and assembly of smaller structures such as carports and play houses
Surface
- Hot dip galvanised FZV
Product information
Datasheets(X)
Width x thickness | 25 x 2 mm |
Length of roll | 25 m |
Diameter of hole | 5 mm |
Approval | CE |
Material | Steel |
Surface | Hot dip galvanized |