Padlock Brass
Brass padlock
PADLOK-BRS-40MM-BRCKD5MM-TH22,5MM-H23MM
Register and access more than 75 000 products
- Extremely hard-wearing
- Weatherproof
- With two keys
Material:
- Housing: solid brass
- Bracket: Hardened steel, chrome-plated
- Lock: Brass, zinc-plated
Areas of application:
e.g. toolboxes, workshop trolleys, lockers, gates, containers, sheds, portacabins, trailers, doors, rolling screens, cases etc.
Datasheets(X)
Material of padlock shackle | Hardened steel |
Surface of the buckle | 0 - not applicable |
Number of keys | 2 PCS |
Housing thickness (B) | 22.5 mm |
Housing height (C) | 23 mm |
Bracket diameter (D) | 5 mm |
Shackle height clearance (E) | 53 mm |
Shackle width clearance (F) | 39.5 mm |