Welcome to Würth Finland For trade customers only

Hose probe for manual dosing syringe

Hose probe for manual dosing syringe
HOSEPRB-(F.PRESINJ-0695555406)

Art.-no. 0695555408

EAN 4048539624584

-
Hose probe for manual dosing syringe

Art.-no. 0695555408

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Suitable for fluids with low viscosity and ideal for removing contaminants from hard-to-reach areas

Includes screw adapter M 15 x 1.5

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

1000 mm

Diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information