Body saw blade with flat adapter
Body saw blade with flat adapter
JIGSAWBLDE-MET-10PCS-CP-18TPI
Register and access more than 75 000 products
Designed for high cutting speed and a long service life
Suitable for:
- Würth DST 380
- Chicago Pneumatic (CP)
- Pneutec
Datasheets(X)
Teeth per unit of length | 18 PCS/Inch |
Min./max. material thickness | 4-10 mm |
Material to be processed | Medium to soft material |
Length | 66 mm |
Material | Bimetal |
Jigsaw-blade connection type | Würth SP / Fein |
Working length | 53 mm |