Bodywork saw blade with SIG adapter
Bodywork saw blade with SIG mounting
JIGSAWBLDE-MET-SIG-HQ-18TPI
Register and access more than 75 000 products
Designed for high cutting speed and a long service life
Suitable for
- Würth DST 400, WPS 2000, WPS 2000
- SIG PLF 80, SIG PLF 90, SIG PS1
Datasheets(X)
Teeth per unit of length | 18 PCS/Inch |
Min./max. material thickness | 4-10 mm |
Material to be processed | Medium to soft material |
Length | 72 mm |
Material | Bimetal |
Jigsaw-blade connection type | SIG-mounting |
Working length | 53 mm |