Body saw blade with flat adapter
Body saw blade with flat adapter
JIGSAWBLDE-MET-10PCS-CP-24TPI
Register and access more than 75 000 products
Designed for high cutting speed and a long service life
Suitable for:
- Würth DST 380
- Chicago Pneumatic (CP)
- Pneutec
Datasheets(X)
Teeth per unit of length | 24 PCS/Inch |
Min./max. material thickness | 0.5-4 mm |
Material to be processed | Double sheet |
Length | 90 mm |
Material | Bimetal |
Jigsaw-blade connection type | Würth SP / Fein |
Working length | 77 mm |