Welcome to Würth Finland For trade customers only

Body saw blade with flat adapter

Body saw blade with flat adapter
JIGSAWBLDE-MET-10PCS-CP-32TPI

Art.-no. 06969321
EAN 4038898090915

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Special quality for higher strength bodywork panels on vehicles

Designed for high cutting speed and a long service life



Suitable for:


  • Würth DST 380

  • Chicago Pneumatic (CP)

  • Pneutec
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Teeth per unit of length

32 PCS/Inch

Min./max. material thickness

0.5-1 mm

Material to be processed

Thin sheet steel
Higher strength steel

Length

90 mm

Material

Bimetal

Jigsaw-blade connection type

Würth SP / Fein

Working length

77 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information