Bodywork saw blade WPS 4000
Bodywork saw blade for WPS 4000
JIGSAWBLDE-BDYWRK-WPS4000-10TPI-ALU
Register and access more than 75 000 products
The WPS 4000 is set apart by a large stroke of 20mm and a stroke speed of 7000 strokes/min. Special saw blades are required to optimise this performance.
Datasheets(X)
Teeth per unit of length | 10 PCS/Inch |
Min./max. material thickness | 0.6-6 mm |
Material to be processed | Aluminium |
Length | 120 mm |
Material | Bimetal M42 |
Working length | 100 mm |