Welcome to Würth Finland For trade customers only

Plug-in nipple Series 2000

Nipple with male thread, series 2000
NIPPLE R 1/8 MALE

Art.-no. 0699100618
EAN 4053479943824

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

With male thread

High flow rate of up to 2100 l/min and maximum operating pressure of 16 bar


Enables optimum compressed air supply and output utilisation of compressed air consumers. Results in greater productivity and lower energy costs.



Air-tight connections


Low energy consumption and a high level of efficiency



Hardened steel nipples


For max. pressure-bearing capacity and long service life.



Exposed surfaces are chrome-plated, nickel-plated or galvanised


High corrosion resistance for protection even under demanding conditions.



Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm


Euro profiles are compatible with other compressed air fittings.



Material: Steel

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Material

Steel

Connection thread

R 1/8 inch tapered

Length (L)

33 mm

Surface

ZN 8 silver

Width across flats (SW)

13 mm

Max. pressure

16 bar

Flow capacity

2100 l/min

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information