Welcome to Würth Finland For trade customers only

Wet and dry vacuum cleaner Attix 961-01-W

Industrial wet/dry vacuum cleaner 961-01-W
VACCLNR-WET/DRY-EL-3000W-70LTR

Art.-no. 0701999003

EAN 4053479664279

-
Wet and dry vacuum cleaner Attix 961-01-W

Art.-no. 0701999003

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

An efficient double-motor wet and dry vacuum cleaner for demanding industrial applications, construction sites and repair shops.
  • The high-capacity 70-litre tank manufactured from stainless steel minimises the draining time and guarantees long working hours.

  • High suction power and low sound level, 2 motors, combined output 3,000 W

  • Sturdy steel frame

  • Large, washable PET fleece filter, filtering capacity 99.9 %

  • Soft start

  • Antistatic system prevents unpleasant electric shocks and sparks in the suction tube

  • Push&Clean filter cleaning system

  • Delivered with two suction tubes, total length 9 m

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

7200 l/min

Underpressure

23 kPa

Bin capacity

70 l

Max power

3000 W

Cable length

10 m

Hose connection diameter

38 mm

Min./max. frequency

50 / 60 Hz

Sound-pressure level

70 dB

IP protection class

IP X4

Length

645 mm

Width

610 mm

Height

985 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

FILTBG-FLEECE-F.VC-ATTIX961-5PCS

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information