Staple For WTG 40 thermo tackers
Staple for plastic melting tool
STPL-PLAMLTTL-(SHAPE-V)-D8MM
Art.-no.
0702206005
EAN 4053479227498
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Diameter (d1) | 0.8 mm |
Length (l1) | 21 mm |
Width (b1) | 15 mm |
Form | V |
Material | Steel |