Welcome to Würth Finland For trade customers only

Staple gun M 1040E

Pneumatic staple gun M 1040E
STPLGUN-PN-(M 1040E)-8BAR-F-STPLL10-40MM

Art.-no. 07035575

EAN 4062856632084

-
Staple gun M 1040E

Art.-no. 07035575

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Light staple gun for type M staples 10–40 mm
  • Good target visibility

  • Excellent stapling result thanks to depth adjustment and tip cleaning function

  • Rubber-coated handle for increased comfort

  • Two actuation options: single actuation or contact actuation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaBoarding, interior cladding (MDF), wooden packages, back plates, and other similar applications.

Magazine capacity

135 PCS

Air consumption per impact

0.53 l

Weight of machine

1.29 kg

Pneumatic connection

1/4 inch

Min./max. operating pressure

5-8 bar

Length

266 mm

Width

60 mm

Height

253 mm

Min. hose inner diameter

6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

STAPLE M-16 9,9 MM

x 5000 pcs

STAPLE M-19 9,9 MM

x 5000 pcs

STAPLE M-25 10,2 MM

x 5000 pcs

STAPLE M-32 10,2 MM

x 5000 pcs

STAPLE M-38 10,2 MM

x 5000 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information