Welcome to Würth Finland For trade customers only

1/4 inch socket wrench insert, metric short

1/4 inch socket wrench metric hexagon short
SKTWRNCH-1/4IN-SHORT-HEX-WS13
ZEBRA

Art.-no. 0713111113
EAN 4024835397971

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Surface: Chrome-plated, polished

  • Drive: 1/4 inch square socket, ball catch groove

  • Tip: For hexagon head
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Drive

1/4 inch

Drive type

Internal square

Tip type

For outer hexagon

Width across flats

13 mm

Length (L1)

22 mm

Socket wrench external diameter (D1)

18 mm

Socket wrench external diameter 2 (D2)

18 mm

Design

Short

Socket wrench depth (t)

11 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information