1/4 inch socket wrench insert, metric short
1/4 inch socket wrench metric hexagon short
SKTWRNCH-1/4IN-SHORT-HEX-WS14
ZEBRA
Register and access more than 75 000 products
- Surface: Chrome-plated, polished
- Drive: 1/4 inch square socket, ball catch groove
- Tip: For hexagon head
Datasheets(X)
Drive | 1/4 inch |
Drive type | Internal square |
Tip type | For outer hexagon |
Width across flats | 14 mm |
Length (L1) | 22 mm |
Socket wrench external diameter (D1) | 19.6 mm |
Socket wrench external diameter 2 (D2) | 19.6 mm |
Design | Short |
Socket wrench depth (t) | 11 mm |
Material | Steel |
Surface | Chrome plated |