Crimping tool with parallel loading
Crimping tool, side insertion
CRMPPLRS-(0,08-16SMM)-(16/6S)
Register and access more than 75 000 products
- Automatic setting to the respective crimp diameter
- Ergonomically shaped 2-component handles for comfortable and effortless work
- Made in Germany
Datasheets(X)
Min./max. wire cross section | 0.08-16 mm² |
Number of crimping points | 1 PCS |
Locator | 0 - not applicable |
Profile shape | Hexagon |
Design | Side insertion |
Length (L) | 180 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | 2-component plastic |