Welcome to Würth Finland For trade customers only

Crimping tool with front loading

Crimping tool, front insertion
CRMPPLRS-(0,08-16SMM)-(16/4F)

Art.-no. 0714107182
EAN 4058794021844

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For insulated and non-insulated wire end ferrules
  • Automatic setting to the respective crimp diameter

  • Ergonomically shaped 2-component handles for comfortable and effortless work

  • Front entry – beneficial with short conductor ends

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Type description

16/4F

Min./max. wire cross section

0.08-16 mm²

Number of crimping points

1 PCS

Profile shape

Square

Design

Front insertion

Length (L)

190 mm

Material

Tool steel

Surface

Burnished

Material of handle

2-component plastic

Spare parts for this product:

REPLSPG-(F.0714107100-102)-2PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information