Elevator tripod made from aluminium
Elevator tripod 5/8 inch
TRIPOD-LT-ALU-(L95-269CM)
Register and access more than 75 000 products
Very lightweight and extremely robust
- High-quality anodised aluminium for a long service life with a very low weight
- High-quality, fibreglass-reinforced polyamide plastic parts make it extremely robust even in low temperatures
Fast and precise
- Convenient adjustment of the working height with millimetre precision using the high-quality crank
- Simple alignment using the horizontal spirit level
- With integrated extension tube to extend the application height
Excellent stability
- Ground spikes with locking pins provide a firm footing and prevent slipping, even on damp and uneven surfaces
- For use on smooth surfaces, protective caps are available to cover the ground spikes and prevent scratching or slipping on delicate floors
Datasheets(X)
The aluminium elevator tripod is versatile for both indoor and outdoor applications. Its robust design and precise adjustment make it particularly suitable for surveying work on construction sites, landscaping and gardening and wherever a precise, easy-to-use tripod can be used.
Min./max. length | 95-269 cm |
Connection thread | 5/8 inch |
EXTTUB-F.ELEVATTRIPOD
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units